Description:
3M™ GTI-3000 is a thinwall polyolefin heatshrink tubing. Shrink ratio is 3:1, minimum shrink temperature is 120°C, operating temperature is -55°C to +135°C. GTI-3000 is RoHS compliant, halogen free, PBDE free and provides good chemical resistance. GTI-3000 is a fast shrinking thinwall material and the prefered choice for general purpose electrical applications such as insulating, bundling, marking, mechanical abrasion protection, corrosion protection, strain relief of LV cables, wire termination and electrical connections. GTI-3000 is available in sizes from 3.0/1.0 mm to 39.0/13.0 mm with a wall thickness (recovered) of 0.45-1.15 mm in various colours black, green/yellow striped, clear, blue, brown, red, white and yellow and grey. Standard packaging in 1 m pieces in display-pack.
Advantage:
- Balances electrical, physical and chemical properties for various industrial applications
- Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
- Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
- Made of flexible polyolefin
- Withstands temperatures of -55 to 135 degrees C.
- Halogen free
Recommendation:
- For flexible, age-resistant insulation and color coding