3M™ SFTW-202A Heat Shrink Tubing, Polyolefin, Blue, 19.0/9.5 mm, 25 m Roll

Article no.: 7000099021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000099021
EAN / GTIN 08712403052228
Manufacturer number 7000099021
L-Number L01310 2050
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Heat Shrink Tubing SFTW 202A is colour coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The 2:1 expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of -55 to 135 degrees, UL Listed,BWB certificate K16/99085, IEC60684-2-212 type A tested, VDE certified and is RoHS 2011/65/EU Compliant.

Advantage:

  • Balances electrical, physical and chemical properties for various industrial applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -55 to 135 degrees C.
  • Flame-retardant rated for 600V applications

Recommendation:

  • Electrical insulation
  • Protection against mechanical influences
  • colour marking

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart