3M™ SFTW-202A Heat Shrink Tubing, Polyolefin, White, 19.0/9.5 mm, 25 m Roll

Article no.: 7000099004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000099004
EAN / GTIN 08712403052204
Manufacturer number 7000099004
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

SFTW-202 is a thinwall Polyolefin heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 135°C, operating temperature is -55°C to +135°C. SFTW-202A is RoHS compliant, flame retardant - self extinguishing, SFTW-202B is RoHS compliant, halogen and PBDE free. Both provide good chemical resistance. SFTW-202 is a highly flexible, fast shrinking tubing, offering superior properties. With excellent chemical and thermal resistance it is capable of meeting the toughest demands of the aerospace, military, offshore and railway industries, is ideally suited for identification purposes and is the prefered heatshrink tubing for most industries. It meets the stringent requirements of VG 95343, UL 224 and other international specifications. SFTW-202A is available in sizes from 1,2/0,6 mm to 102,0/51,0 mm with a wall thickness (recovered) of 0,4-1,4 mm in various colors black, green/yellow striped, blue, brown, red, white and yellow. SFTW-202B is available in sizes from 1,2/0,6 mm to 102,0/51,0 mm with a wall thickness (recovered) of 0,4-1,4 mm in color clear. Standard packaging in reels. Certificates / Approvals: VG 95343/5 A and B / PANAVIA 6493 * / UL-224 125°C 600 V, File E48398 / German Military (BWB) certificate K16/99085+99086 / VDE certificate 94972 / SAE-AMS-DTL 23053/5 class 1 / IEC 60684-3-212:2005 / Det Norske Veritas E-6933 * (* except clear)

Advantage:

  • Balances electrical, physical and chemical properties for various industrial applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -55 to 135 degrees C.
  • Flame-retardant rated for 600V applications

Recommendation:

  • Electrical insulation
  • Protection against mechanical influences
  • colour marking

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart