3M™ ETW-804 Heatshrink Tubing 32,0/8,0 mm Black

Article no.: 7000098878
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000098878
EAN / GTIN 08712403019139
Manufacturer number 7000098878
L-Number L01130 106739
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

ETW-804 is a dualwall Polyolefin heatshrink tubing with a coextruded hot melt adhesive. Shrink ratio is 4:1, min. shrink temperature is 120°C, operating temperature is -55°C to +125°C. ETW-804 is RoHS compliant, flame retardant - self extinguishing, provides good chemical resistance and IP 68 sealing. With the shrink ratio of 4:1 it is ideally suited for applications with wide variances in diameter. The excellent flow properties of the adhesive ensures good environmental sealing of complex parts. As this tubing shrinks, the adhesive flows and is forced into gaps and crevices. When the adhesive cools, it forms a seal against moisture and other fluids whilst the outer wall provides mechanical protection. ETW-804 is well suited for environmental sealing of a variety of electronic, electrical and mechanical applications such as connections, splices etc. ETW-804 is available in sizes from 4,0/1,0 mm to 32,0/8,0 mm with a total wall thickness (recovered) of 1,0-2,5 mm in color black. Standard packaging in reels. Certificates / Approvals: SAE-AMS-DTL 23053/4 : 1999 / IEC 60684-3-248 : 2007

Advantage:

  • Balances electrical, physical and chemical properties for various industrial applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Available in kit with multiple diameters

Recommendation:

  • Sealing and protection of plugs, connection and diversion
  • Mechanical protection and relief
  • Protection of connectors and diversions against moisture and other environmental influences

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart