Scotch-Brite™ Finishing Flap Brush CF-FB, 200 mm x 50 mm x 76.2 mm, 07, A FIN

Article no.: 7000091715
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive strip wheel

Identification & Classification

Article number 7000091715
EAN / GTIN 08021684332357
Manufacturer number 7000091715
L-Number L51710 249
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch-Brite™ Finishing Flap Brush provides improved consistency and greater control over a number of prep and finishing tasks such as brushed finishes on copper, brass, stainless steel, aluminium and other metals. Our flap brushes require no chemical compounds to achieve fine finishes and is ideal for all aesthetic finishing applications, smoothing wood fibres, defuzzing wood, plastic, composite surfaces and sealer scuffing. These brushes are available with aluminium oxide mineral. . This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Advantage:

  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
  • Continuously supplies fresh abrasives for consistent, uniform finishes
  • Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
  • Achieves decorative finishes on metal, wood, and composites

Recommendation:

  • For preparation and finishing tasks such as brushed finishes on copper, brass, stainless steel, aluminium and other metals
  • Use for aesthetic finishing applications, smoothing wood fibres, defuzzing wood, plastic, composite surfaces and sealer scuffing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart