3M™ Protective Coverall 4570, S

Article no.: 7000089687
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Unisex size S
Type of product Chemical protective suit

Identification & Classification

Article number 7000089687
EAN / GTIN 04046719402205
Manufacturer number 7000089687
L-Number L01110 36
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Wear 3M™ Protective Coverall 4570 for a strong and effective barrier you can trust against jet spray liquids, chemical permeation, and hazardous particles. The 3M protective coverall 4570 meets a wide variety of standards including EN 14126 Infective agents, EN 1073-2 Nuclear particulate resistance, EN 1149 Antistatic, EN ISO 13688, Type 6 Liquid Splash EN 13034, Type 5 Dust EN ISO 13982-1.Type 4 Liquid Spray EN 14605 and Type 3 Liquid Jet EN 14605. Designed in grey, this colour allows for low impact wear and applications where discretion is preferred such as incident first responders. Strong and robust it is made with a non-microporous PE laminate that offers a good level of chemical protection with permeation tested resistance against multiple chemicals. The seams are taped with chemically resistant co-extruded tape to offer protection against liquid chemical jet spray and provide extra strength. This coverall passes EN 14126 to all tests and achieves the highest class result possible. Also offering high particle hold out with a Til class 2 in EN 1073-2 nuclear particulates.3M protective coverall 4570 offers peace of mind about security and safety when worn, making them an essential addition to a workforce’s resources.

Advantage:

  • High performance chemical protective suit, certified to PPE Directive Category III, Type 3/4/5/6 levels of protection, making it suitable to protect against a range of chemicals jet sprays
  • Made of a 92gsm laminated nonwoven with chemically protective co-extruded taped seams
  • Integrated double stormflap system with large ring pulls for easy taking on and off with gloves
  • Elasticated cuffs with finger loops, 3 panel hood and elasticated apertures to reduce the risk of skin exposure
  • Protection against EN 14126 Biological agents
  • Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
  • EN 1073-2 nuclear particulate hold out Til class 2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart