3M™ Protective Coverall 4515, Blue, M

Article no.: 7000089619
Set price 20 Piece (5.56 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau
Unisex size M
Type of product Chemical protective suit

Identification & Classification

Article number 7000089619
EAN / GTIN 04046719400539
Manufacturer number 7000089619
L-Number L01110 264
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Protective Coverall 4515 for CE certified protection against workplace hazards, including toxic dust, splashes and nuclear particles. It meets a variety of standards for chemical protective clothing including EN 1073-2 Nuclear particulate resistance, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. It’s made with SMS which is a layer of spunbond on the inner and outer and a layer of meltblown material in the middle. The Spunbond acts as the smooth strength and splash protection, while the Meltblown layers are an intricate non-woven web of microfibres that filter out dry particulates. Preferred for particle or fibre based applications such as asbestos removal or cement manufacturing. The material is 50gsm and strong offering a better tear resistance for longer wear and wearer confidence in performance. Made from a highly breathable material it effectively releases body heat and moisture during wear.

Advantage:

  • Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts such as asbestos fibre
  • Made from highly breathable SMS non-woven for effective release of body heat and moisture and reduced heat stress
  • Soft and strong 50gsm SMS for strong performance
  • 2 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
  • CE Cat III Type 5/6 hazardous dusts and limited liquid splashes
  • EN 1073-2 nuclear particulate hold out

Recommendation:

  • Disposal of asbestos
  • Asbestos inspection
  • Insulation work
  • Physically strenuous activities
  • Storage operations
  • Easy industrial cleaning
  • Easy cleaning
  • Machine maintenance
  • Grinding & polishing
  • Cement production

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart