3M™ VHB™ Tape 4905F, Transparent, 9 mm x 33 m, 0.5 mm

Article no.: 7000072260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 Piece
  • Order steps: 8 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000072260
EAN / GTIN 04001895593918
Manufacturer number 7000072260
L-Number L01310 13
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Designed to create durable and reliable bonds of transparent materials or wherever a clear bond is needed.

Advantage:

  • Transperent, 0.5 mm, general purpose acrylic adhesive and firm acrylic foam core
  • Clear construction allowing joining of transparent material and virtually invisible bondline
  • Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate
  • Superior outdoor performance, UV and solvent resistance
  • High aging resistance
  • Creates a permanent seal against water, moisture and more
  • High dynamic stress absorption reduces vibration and impact stress
  • Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • Clear material is ideal for joining transparent material

Recommendation:

  • Joining transparent material
  • Mount backlit translucent signs
  • Bond lens window to housing
  • Bond of decorative material, trim, attachments
  • Bond of nameplates, logos and signs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart