3M™ Double Coated Synthetic Foam Tape 4664P, White, 310 mm x 66 m, 0.4 mm

Article no.: 7000072241
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000072241
EAN / GTIN 04001895053528
Manufacturer number 7000072241
L-Number L01310 1879
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get a tape with high ultimate bond strength, high temperature and solvent resistance and very high shear holding power, with 3M™ Double Coated Foam Tape 4664. Our tape is made from a density closed-cell double coated foam, with an acrylic adhesive. Developed to provide high peel and shear performance, it bonds to a variety of substrates. The acrylic construction also results in good sealing results and high temperature performance. The bond strength increases substantially with time. Our tape’s superior shear performance makes it ideal for mirror mounting and nameplate bonding applications.

Advantage:

  • White, 0.4 mm thick, double coated closed-cell foam tape with acrylic adhesive
  • High ultimate bond strength
  • Very high temperature resistance
  • Excellent shear holding power
  • Very high solvent resistance
  • Experience excellent sealing capabilities and high temperature performance

Recommendation:

  • Use in mounting and nameplate bonding applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart