Scotch® High Temperature Fine Line Tape 4737T, Translucent Blue, 1200 mm x 55 m, 0.137 mm

Article no.: 7000072236
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000072236
EAN / GTIN 04001895614828
Manufacturer number 7000072236
L-Number L01310 2110
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

To create the sharpest possible paint lines, our Scotch® High Temperature Fine Line Tape 4737 offers a solid blue conformable vinyl backing designed for uniform stretching and rubber adhesive to keep paint seepage to a minimum. Conformable to stretch and adhere around sharp curves, this vinyl tape can be used successfully with most solvent or water-based paint systems and will provide outstanding color separation due to the thinness of the tape. Application Ideas: Ideal for the transportation OEM industry for paint masking of metal and plastic surfaces Scotch® High Temperature Fine Line Tape 4737 features a heat resistant vinyl backing for easy one piece removal to help save production time. The combined vinyl backing and rubber adhesive functions with modern, high temperature bake cycles up to 300ºF (149ºC) for 30 minutes to hold strong and remove cleanly with minimal adhesive residue. Designed for indoor use only. Should not be subjected to outdoor exposure.

Advantage:

  • Thin tape provides excellent colour line separation in high-temperature paint processes
  • Offers excellent conformability for curves with the ability to create straight lines
  • Resists lifting around curves or in depressed areas
  • Modified acrylic adhesive bonds to many plastics, powder coated paints and medium to low surface energy materials with little or no surface preparation
  • Type 400 stem density polyolefin fastener mates to type 170 or 250

Recommendation:

  • Multicolor lacquers with difficult color edging, e.g.
  • For applications on bumpers, door sills, etc.
  • v.
  • m..

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart