3M™ Heat Shrink Tubing HDCW, Wraparound Sleeve, 110/30 mm - 250 mm

Article no.: 7000061436
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable grommet

Identification & Classification

Article number 7000061436
EAN / GTIN 54046719067287
Manufacturer number 7000061436
L-Number L01310 2020
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

HDCW is a thermally stabilised cross linked weather resistant polymeric wraparound sleeve with hot melt adhesive. The outer surface has thermocromic paint, which changes the colour after reaching the right heatshrink temperature. HDCW is RoHS compliant, halogen free and provides good chemical resistance. Wraparound Sleeves are mainly used for repairing outer/inner sheath of the cables. These sleeves providing corrosion protection to the metallic parts of the cables that are exposed to polluted environment. HDCW is available in sizes from 35/10 mm to 140/40 mm in standard lengths of 250, 500, 750, 1000, 1200 mm in Colour black. Standard packaging in pieces in standard-pack.

Advantage:

  • Excellent protection against mechanical stress
  • Offers excellent corrosion protection on undamaged cables
  • Rated for 35 kV applications
  • Made of adhesive-lined, cross-linked polyolefin
  • Thick-walled sheet is tough and reliable
  • ANSI Certified and RoHS 2011/65/EU Compliant

Recommendation:

  • To repair damaged cable sheaths

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart