3M™ Cubitron™ II Cloth Belt 984F, 25 mm x 65 m, 80+

Article no.: 7000060856
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 7000060856
EAN / GTIN 04046719755646
Manufacturer number 7000060856
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the product while eliminating burning during end grain sanding applications. Our cloth belts use 3M™ Ceramic Abrasive Grain which is electrostatically orientated to form sharp peaks which act like individual cutting tools, slicing through metal quickly. These peaks continuously self-sharpen as they break off, providing long life and consistency with less grinding pressure. This is why our belt products can outcut and outlast every conventional ceramic industrial abrasive product on the market. They have a fabric splice, adding strength when grinding in medium to high pressure applications. Our abrasive belts come in a variety of widths and sizes to fit almost any industrial belt sander. Narrow belts are used with portable belt sanders for grinding or blending. Medium belts are used on backstands to remove wields, material removal and to set the grain in stainless steel while wider belts are used with wide belt sanders to dimension metal sheets and coils.

Advantage:

  • Minimise operator fatigue as 3M Precision Shaped Grain requires less grinding pressure
  • Cool running temperature reduces risk of discolouration and heat related stress cracks
  • 3M Precision Shaped Grain fractures into self-sharpening points, cutting exceptionally fast and increasing productivity
  • Belt life is increased, meaning more parts per belt for less belt changes
  • YF-weight backing is ideal for medium to high pressure stainless steel, cobalt chrome and nickel alloy applications

Recommendation:

  • Used to dimension metal sheets and coils or add grain pattern to stainless steel
  • Sets grain in stainless steel, removes material and wields

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart