3M™ Cloth Belt 707E, 1320 mm x 50 m, P220

Article no.: 7000060520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000060520
EAN / GTIN 04001895740640
Manufacturer number 7000060520
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Cloth Belt 707E for increased durability and cutting efficiency over non-ceramic abrasives. Our cloth belts feature a blend of 3M™ Ceramic Abrasive Grain and premium aluminium oxide to make a longer lasting abrasive. They have a flexible rayon cloth backing that easily follows contours and can wrap around parts. This flexibility makes our belt a good choice when using a soft contact wheel or slack of belt. The abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Use our belt on stainless steel, cobalt chrome, titanium and carbon steel for dimensioning parts. It’s ideal for deburring, blending and scratch refinement on castings and forgings. They can be used wet or dry. An incorporated grinding aid helps reduce running temperatures. This protects heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys from stress cracks and discolouration. Our fabric belts come in a variety of sizes. Wider belts are designed for wide belt sanders for flat finishing – to smooth rough cut edges of metal sheets or add a grain pattern to stainless steel sheets. Medium width belts are generally used on a backstand for weld removal or on a feed through style flat finisher for imparting a finish on sheets and coils. Narrow belts can be used on backstands for grinding and finishing, or on file tools for finishing in right angle corners.

Advantage:

  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
  • Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt
  • Delivers exceptional finishes on a variety of metal substrates

Recommendation:

  • Use for light to moderate-pressure stock removal, blending and scratch refinement

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart