3M™ Trizact™ Cloth Belt 307EA, 305 mm x 50 mm, A0030

Article no.: 7000060374
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000060374
EAN / GTIN 04046719056118
Manufacturer number 7000060374
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Trizact™ Cloth Belt 307EA for consistent fine finishes on hard metals such as carbon and stainless steel. Our 307EA belts feature 3M microreplication technology, where micron graded aluminium oxide particles are coated onto a rayon backing. They provide a consistent cut and predictable fine finish. These belts also feature a grinding aid to help prevent heat build-up, warping and discolouration and the durable cloth backing helps provide control, conformability and effective medium pressure grinding. The resin bonded abrasive provides greater heat resistance and helps to prevent delamination. The three dimensional pyramid structures of abrasive are uniformly distributed over the entire surface ensuring consistent performance. These ‘pyramids’ contain layers of mineral, and they begin to break down after repeated use, continually exposing fresh mineral. The cycle of mineral renewal sustains the abrasive’s sharpness. The belt uses a film media splice – a strong secure bond that joins the belt ends and is made of a thin film-joining media that minimises chatter marks, to keep the belt running smoothly and offer consistent finishing results. Our Trizact abrasives produce a finer finish, achieve faster results and last up to five times longer than conventional abrasive products. Unlike conventional abrasives, these belts start sharp and stay sharp – for more predictable finishes and consistently better quality. They offer precise finish control, allowing operators to reduce grade sequences use fewer processes steps and abrasive products.

Advantage:

  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives
  • Grinding aid

Recommendation:

  • Use for a consistent and fine finish on hard metals such as carbon and stainless steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart