Scotch® Dispenser TI1756, 50 mm

Article no.: 7000056490
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000056490
EAN / GTIN 08000280550037
Manufacturer number 7000056490
L-Number L01130 101642
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Speed and Accuracy at your Fingertips Our Scotch® Dispenser TI1756 provides a quick and easy one-handed method to apply, cut and buff tape closures. The compact, affordable, easy-to-use product increases speed and efficiency of the packaging process. The tape dispenser holds the tape and unrolls it at a precise, controlled speed. The adjustable tape brake allows the user to control the tension and delivery. Applications - Dispensing tape - Sealing boxes - Commercial packaging When it comes to speed and accuracy, there’s no comparison between tape with dispenser and a regular roll of tape, which may require an additional knife, box cutter or scissors to separate tape from the roll. Applying tape without a dispenser could also lead to tangles, bunches or messy tape application. All Scotch Tape Manual Dispensers for box sealing tapes, filament tapes, film tapes, label protection tapes and pouch tapes are application designed to meet the needs of the customer. Select from a variety of hand-held and heavy duty pull-and-tear table top dispensers. Dispensers are Indispensable Tape dispensers hold a roll, keep the tape end accessible, and provide a means of cutting the tape. Dispensers have a central spool or core and include a mechanism at one end for shear-cutting the tape. They are available in a wide variety of options, from single-use, to automated industrial machines. The hand-held variety range from plastic, which may be either refillable or disposable, to larger devices used for packaging, bundling, combining, and shipping. With comfort, convenience, and efficiency in mind, tape dispensers are common accessories in office and light-industrial settings. Weighted desktop dispensers are useful for a variety of office, retail, industrial and home applications. A weighted base keeps the dispenser stable for single-hand use yet allows portability to be carried anywhere taping is needed. Dispensers for packaging, shipping and bundling operations also feature single-handed design for ergonomics and convenience.

Advantage:

  • Adjustable tape brake allows for control of tension and delivery

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart