3M™ Diamond Grade™ Conspicuity Marking 983-10, White, No Logo, 25 mm x 22.86 m, 2 Rolls/Box

Article no.: 7000055594
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000055594
EAN / GTIN 50051135959485
Manufacturer number 7000055594
L-Number L01130 108584
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M offers a range of homologated retroreflective marking tapes that carry the compulsory ″E-mark″ and meet all the requirements of regulation ECE104. All of the marking tapes are classified as C-class, meaning they are the brightest markings permitted by the regulations. Moreover, they are easy to apply, resistant to peeling and other damage, and sure to retain their brightness and colour even in the harshest working conditions. White or yellow markings must be use for the side of the vehicle, as close as practical to the edge, covering at least 80% of the vehicle.

Advantage:

  • Fewer accidents mean less downtime, less contracts missed and savings on repair costs
  • Improve corporate image through being more proactive about safety
  • Protect your company against potential legal action related to third party safety
  • PVC free product construction with solvent free adhesive technology
  • Bright vivid colours
  • Superior day and night time brightness
  • Retains reflectivity when totally wet by rain or when viewed at wide entrance angles
  • No dirt and water penetration due to edge sealing
  • Pressure sensitive adhesive
  • UN-ECE104 Class C approved
  • Customer Logo printed on Demand
  • Segmented for specific applications ( ex : in curve direction )

Recommendation:

  • Rear marking plates for large vehicles
  • The reflective material must carry the “E-mark” which means the tape meets the minimum requirements of the regulation.
  • Red or yellow markings must be used for the rear of the vehicle, as close as practicle to the edge of the vehicle.
  • Yellow or white markings may be used for the side of vehicles, covering at least 80 per cent of its length.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart