3M™ E-A-R™ Push-Ins™ Earplugs, Corded, EX-01-020

Article no.: 7000052713
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 400 Piece
  • Order steps: 400 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000052713
EAN / GTIN 05015415104767
Manufacturer number 7000052713
L-Number L01110 126
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For a 3M E-A-Rform™ Foam tip that’s shaped and sized to comfortably fit your ear, use 3M™ E-A-R™ Push-Ins™ Earplugs. Don't let dirt, chemicals and other harmful substances from your work wind up in your ears. Help prevent hand-to-ear contamination with 3M™ Push-to-Fit Earplugs. You don’t need to roll down them down – a gentle push is all that’s needed for a consistent fit. They are especially well suited for activities that require gloves or cause dirty hands or situations when only one hand is free to fit the earplugs. The cord keeps earplugs readily available and helps keep foam ear tips clean between uses. Get the best of both worlds — the comfort of slow-recovery foam with the convenience of a push-in earplug. They are recognisable for their yellow pods style tip and robust blue stem. They are CE Certified and approved against EN 352-2:2020. The Single Number Rating (SNR) is 35 dB when tested using two-hand insertion method and 31 dB when tested using one hand insertion method. Fit test probes are available to conduct fit testing using the 3M™ E-A-Rfit™ Dual Ear Validation System.

Advantage:

  • Single Number Rating (SNR) 35 dB (two-hand insertion) and 31 dB (one-hand insertion)
  • Unique E-A-Rform™ tip shaped and sized to fit comfortably in most ears
  • Flexible stem makes them easy and hygienic to use as you don’t need to touch the foam tip
  • Recognisable yellow and blue stems for easy identification
  • Available with or without cord
  • Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
  • Available in headband, folding headband, neckband, helmet attached and Hi-Viz green or orange colour options

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart