3M™ Fastener Hook Flame Resistant SJ3519FR, Black, 25 mm x 45.7 m, 3.6 mm

Article no.: 7000052226
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000052226
EAN / GTIN 50021200231808
Manufacturer number 7000052226
L-Number L01310 562
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

A clean and simple closure solution 3M™ Flame Resistant Hook Fastener SJ3519FR offers an advanced closure alternative to zippers, screws, snaps, hooks, bolts and more. It is coated with a unique flame resistant synthetic rubber based adhesive. Our fasteners can be attached to a variety of substrates and function over a range of temperatures and humidity conditions. They provide flame resistance when tested per FAR 25.853 and other common flammability tests, and are designed to mate with 3M™ Flame Resistant Loop Fastener SJ3518FR. Recommended for securing fabric to upholstery cushions, airplane seating, carpet panel attachments, specialty vehicle and transportation applications, uniforms, gloves and clothing, signage and displays, general industrial applications, and flame resistant adhesion applications. The backing of 3M™ Flame Resistant Hook Fastener SJ3519FR is coated with a firm, pressure sensitive, synthetic rubber adhesive. The adhesive bonds well to bare and painted metal, paint, glass, sealed wood, paper, cardboard and many plastics, including low surface energy substrates such as polyethylene and polypropylene. This unique adhesive is flame resistant, enabling these hook fasteners to meet the requirements of FAR 25.853 paragraph (a)(1)(ii), a 12 second vertical burn test, when tested alone. The use of pressure sensitive adhesives eliminates or reduces the need for sewing, solvent activation, dielectric or ultrasonic bonding or bulk adhesive bonding. Eliminating these additional application procedures creates simplicity, improved safety and lower installation costs. Pressure sensitive adhesive products can be applied manually or automatically using a variety of equipment choices. 3M™ Hook and Loop design 3M™ Hook and Loop Fasteners offer great design flexibility, fast product assembly, smooth and clean exterior surfaces and excellent product performance in many applications. The woven hook is covered with about 47 tiny, stiff hooks / cm². The woven loops are covered with thousands of soft, pliable loops, providing thousands of openings and closings (cycles). The hook and loop are preshrunk to ensure maximum dimensional stability and flatness. To disengage the attachment of the hook and loop, simply pull the strips apart by hand.

Advantage:

  • Backed with a flame resistant rubber based adhesive for bonding to a wider variety of materials
  • Provides durability for thousands of closures
  • Rigorously tested to resist flames and extreme heat
  • Great design flexibility and fast product assembly
  • Best suited for applications where flame resistance is required

Recommendation:

  • Bond to a wide variety of materials
  • Use for general joining and bonding in electronic and industrial applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart