3M™ Fastener Hook SJ3572, White, 51 mm x 45.7 m, 3.8 mm

Article no.: 7000051910
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Klebeband

Identification & Classification

Article number 7000051910
EAN / GTIN 50021200873817
Manufacturer number 7000051910
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Hook Fastener SJ3572 is coated with a high performance acrylic adhesive and offers a high temperature performance up to +90 °C. Our hook fastener bonds well to paint, bare and painted metal, glass, sealed wood, and many plastics. It's designed for indoor and outdoor use. Its loop equivalent is SJ3571.

Advantage:

  • High performance acrylic adhesive designed for high temperature resistance
  • Durable for thousands of closures
  • Quick fastening that helps reduce production time and costs
  • Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals
  • Features excellent temperature resistance of 200°F (93°C)

Recommendation:

  • Applications in transportation, electronics, office equipment, shop fitting and interior and exterior signage

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart