3M™ Polyester Tape 8901, Blue, 51 mm x 66 m, 0.023 mm

Article no.: 7000049599
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000049599
EAN / GTIN 50051111927699
Manufacturer number 7000049599
L-Number L01310 557
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get high heat resistance compared to many other rubber and acrylic adhesives with 3M™ Polyester Tape 8901. Our polyester tape can be used in applications requiring high temperatures or adhesion to silicone treated surfaces. It’s made with a strong, blue polyester backing and a silicone adhesive for strength, durability and long service life. The backing offers excellent thermal, abrasion and chemical resistance while maintaining flexibility. The silicon adhesive reduces failure due to the softening, oozing and adhesive transfer.

Advantage:

  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent blue backing provides easy identification and positioning

Recommendation:

  • Masking parts for high temperature powder coat painting
  • Splicing of silicone liners, films and papers
  • Provides a good barrier for the separation of dissimilar metals

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart