3M™ Cushion-Mount™ Plus Plate Mounting Tape E1715H, Teal, 457 mm x 4.5 m, Sample

Article no.: 7000049182
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000049182
EAN / GTIN 50048011587108
Manufacturer number 7000049182
L-Number L01310 2088
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Cushion-Mount™ Plus Plate Mounting Tape E1715H with easy mount adhesive and higher plate side adhesive is created for mounting flexographic print plates to cylinders or sleeves. It provides high quality for work where you have slightly more solids in a combination of solid and halftone printing. Our Easy Mount liner creates micro-channels in both adhesive surfaces. The crosshatched pattern creates a continuous and permanent network of micro-channels in the adhesive, allowing air to escape from between the tape and cylinder/sleeve and between the tape and plate. The adhesive on the linered side (plate side) of the tape is designed for mounting photopolymer plates, has excellent holding power on-press and clean plate removal when demounting. The adhesive on the non-linered side (cylinder side) of the tape is designed for mounting to flexographic printing cylinders or sleeves, providing easy application when mounting and clean removability while demounting.

Advantage:

  • Teal, flexo plate mounting tape has air release feature with high plate side adhesion
  • 0.38 mm thickness
  • Medium firm
  • Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
  • Easy Mount liner, has micro-channels in both adhesive surfaces.
  • The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate.
  • The productivity is increased, total handling time is reduced and printing defects are eliminated

Recommendation:

  • Use for bonding low surface energy (LSE) plastics, textured and powder coatings, and painted surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart