3M™ Removable Repositionable Double Coated Tape 9415PC, Transparent, 25 mm x 66 m, 0.05 mm

Article no.: 7000048706
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 Piece
  • Order steps: 36 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048706
EAN / GTIN 50021200145389
Manufacturer number 7000048706
L-Number L01310 150
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Removable Repositionable Tape 9415PC to allow removal without residue from many films, foils and papers due to its ultra-low tack. Our tape works well with lightweight materials such as paper, plastics, films or foams. It has a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape for repositioning or multiple openings and closings. It’s an acrylic adhesive on a polycoated kraft paper liner and polyester film carrier that can be used in industries from commercial printing, and medical labelling, to applications such as affixing to temporary positioning.

Feature:

  • Colour:
    White
  • Total Thickness [mm]: 0.05
  • Backing Material: Transfer Tape
  • Adhesive Type: Acrylic
  • Peel Strength [Newton/cm]: 0.3 / 1.3
  • Temperature Resistance: 50 °C / 80 °C (min, h)

Advantage:

  • 25µm polyester film carrier on a 50µm removable repositionable double coated tape
  • Work with lightweight materials such as paper, plastics, films or foams
  • These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape.
  • For repositioning or multiple openings and closings.
  • Remove tape without leaving residue from many films, foils and papers, due to its ultra-low tack
  • A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.
  • Use in industries from commercial printing, and medical labelling, to applications such as affixing to temporary positioning

Recommendation:

  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary repositioning of foam gaskets
  • Holding paperwork and folders
  • Attachment of removable labels

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart