3M™ Adhesive Transfer Tape 966 Clear, 25 mm x 55 m, 0.05 mm

Article no.: 7000048452
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 Piece
  • Order steps: 36 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048452
EAN / GTIN 50021200117096
Manufacturer number 7000048452
L-Number L01310 375
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Tough Bonds in High Temps. We constructed 3M™ Adhesive Transfer Tape 966 with 3M High Temperature Acrylic Adhesive 100 and a 62# densified kraft paper liner. This adhesive is designed for industrial applications subjected to high temperature environments for short periods of time. Adhesive Transfer Tape meets NASA low outgassing specifications (ASTM E 595) including low leachable chloride which can be important considerations for the electronic and aerospace industries. Historically, a TML of 1.00% and CVCM of 0.10% have been used as screening levels for rejection of spacecraft materials (NASA). Recommended Applications 3M Adhesive Transfer Tape 966 is ideal for high temperature attachment (short term up to 200C) and can be used for many kinds of applications, including: Flexible printed circuit (FPC) attachment Aerospace bonding applications Automotive LED attachment A Bond of Many Strengths 3M Adhesive Transfer Tape 966 displays excellent solvent and UV resistance for long-lasting performance. In addition, the adhesive used with this product provides high peel strength. This feature along with exceptional shear strength creates tough, durable bonds. Our Adhesive Transfer Tape 966 also comes with a hard dense liner, which reduces edge burr in hand tool processing of metal plates.

Advantage:

  • Transparent, double sided, 50µm adhesive transfer tape offers a thin profile combined with our high temperature acrylic adhesive for a long-lasting bond
  • Get excellent solvent and UV resistance with 3M™ Adhesive Transfer Tape 966.
  • Our tape has a high peel strength compared to other acrylic adhesives and works well as a high temperature attachment.
  • Ideal for the aerospace and electronics industries.
  • Low outgassing properties benefit aerospace, automotive and electronics industries
  • Use 3M™ Adhesive Transfer Tape 966 as the perfect tool within the aerospace and electronics industries, with its high peel strength compared to other acrylic adhesives and ability to work well as a high temperature attachment.
  • Our tape gives excellent solvent and UV resistance.
  • It’s a high temperature acrylic adhesive with densified kraft paper liner that can reduce edge burr in hard tool processing of metal plates.
  • It can also be used for flex circuit attachment.
  • Short term temperature tolerance of up to 232 °C.
  • 62# densified kraft paper release liner reduces edge burr in hand tool processing of metal plates
  • Use for flex circuit attachment

Recommendation:

  • Use for excellent solvent and UV resistance

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart