Standard Abrasives™ Aluminium Oxide Unitized Wheel 892174, 921 6 in x 1/4 in x 1 in

Article no.: 7000047065
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000047065
EAN / GTIN 00051115356995
Manufacturer number 7000047065
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Standard Abrasives™ Aluminium Oxide Unitized Wheel - 900 Series for the effective removal of challenging burrs and efficient polishing of harder metals. Our dense and aggressive 900 series wheels are non-woven, and engineered with the highest level of toughness and edge durability. They use aluminium oxide, in medium or coarse grades, which is ideal for use on ferrous and non-ferrous metals, including aluminium. The wheels run clockwise and anti-clockwise, allowing greater versatility when used with tools and machines.

Advantage:

  • Extra hard density wheel and medium and coarse mineral designed for heavy duty tasks
  • Edge durability surpasses the 800 series, for a longer lifespan during use in heavy duty tasks and with hard metals
  • Clockwise and anti-clockwise running for versatility in use with tools and machines
  • Centre hole wheel comes in a range of diameters from 25.4 mm-152.4 mm and attaches to tools with a unitized wheel mandrel (sold separately)
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tools with a unitized wheel mandrel (sold separately)

Recommendation:

  • Use for the effective removal of challenging burrs and efficient polishing of harder metals

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart