Description:
Use Standard Abrasives™ Silicon Carbide Unitized Wheel - 700 Series for efficiently performing tough finishing tasks, even on hard metals such as titanium. Our 700 Series wheels combine a medium to hard edge durability with fine grade silicon carbide mineral, for tough finishing applications on hard metals, including exotic metals and titanium. They can also be used on composite materials. These wheels surpass the 600 series unitised wheels for longevity and efficient, aggressive cutting. The open web material of our wheels is load resistant, to keep the abrasive working well for longer and the wheel runs clockwise and anti-clockwise, which offers more versatility when used with tools and machines.
Advantage:
- Silicon carbide works well on ferrous and non-ferrous metals, including exotic metals and aluminium
- Centre hole wheel comes in a range of diameters from 25.4mm-152.4 mm and attaches to tool with a unitized wheel mandrel (sold separately)
- Open web is load resistant, helping the abrasive to last longer
- Runs clockwise and anti-clockwise, allowing greater versatility
- Open web is load resistant, contributing to longer abrasive service life
- Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)
Recommendation:
- Perform tough finishing tasks, even on hard metals such as titanium