Standard Abrasives™ Quick Change TR Aluminium Oxide Unitized Wheel 873198, 731 3 in, x 1/4 in

Article no.: 7000046998
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000046998
EAN / GTIN 00051115352294
Manufacturer number 7000046998
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Standard Abrasives™ Quick Change Aluminium Oxide Unitized Wheel - 700 Series for tough deburring and cleaning applications on smaller surfaces. These wheels provide the durability needed for removing punched hole burrs on stainless steel, heavy flashing and medium-sized pits and scratches, and cleaning heavy scale or weld discolouration. Our wheels’ medium to high density construction with medium or fine grade aluminium oxide makes them ideal for mid-sequence applications such as cleaning of hard metals or general deburring. The open web material of our wheels is load resistant, to keep the abrasive working well for longer and the wheel runs clockwise and anti-clockwise, which offers more versatility when used with tools and machines. The harder material and greater edge durability of these wheels surpasses the 600 series unitised wheels, making them longer lasting and more aggressive, ideal for heavier duty tasks. Aluminium oxide mineral works well on ferrous and non-ferrous metals, including aluminium.

Advantage:

  • The Quick Change system offers easy fastening and swapping of discs for enhanced tool efficiency and worker productivity
  • Open web is load resistant, helping the abrasive to last longer
  • Harder material and more edge durability than 600 Series provides a more aggressive longer lasting wheel for heavier-duty tasks
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Recommendation:

  • Use for heavy duty applications tough deburring and cleaning tasks on smaller surfaces
  • Wheels work well for mid-sequence applications such as cleaning of hard metals or general deburring

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart