Scotch-Brite™ Roloc™ Surface Conditioning Disc SL-DR, 75 mm, CRS, Heavy Duty

Article no.: 7000046218
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000046218
EAN / GTIN 00048011337944
Manufacturer number 7000046218
L-Number L01130 101399
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Roloc™ SL Surface Conditioning Disc to minimise conditioning steps in weld clean up, grindline refinement, metal blending, and light deburring. Our specially engineered light grinding and blending discs can last up to twice as long as other surface conditioning discs. These durable and versatile discs combine blending and finishing capability with aggressive cutting. They comprise of a unique combination of aluminium oxide abrasive and non-woven web construction that keeps the discs running cool, resisting loading while cutting aggressively. The cut rate and consistency remains for life, on both edges and flat surfaces. Using these discs, the operator needs to use less pressure, reducing fatigue and maximising disc life. Scotch-Brite Roloc SL Surface Conditioning Discs use aluminium oxide abrasive mineral for its fast cut rate and long life. This mineral is a tough, durable abrasive that self-fractures during use to continually expose fresh cutting edges. In comparison, traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness and low heat retention, aluminium oxide is widely used in grinding, sanding and finishing applications. It’s suitable for use on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite surface conditioning products have been developed with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with fibres ensures consistent results are delivered for the product lifespan. 3M™ Roloc TR quick change discs are smaller discs that quickly attach onto a Roloc disc pad* so that you can conveniently and quickly change discs as needed. Roloc TR and TSM systems provide a secure attachment even for heavy-duty applications, and the variety of our other Roloc discs allows swapping from one application to the next in just seconds. Each disc is also colour-coded to identify its grade, making it easy to grab the grade required for different applications. *Sold separately

Advantage:

  • Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
  • Versatile disc performs grindline refinement, metal blending, and surface preparation
  • Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
  • Effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminium

Recommendation:

  • Use to condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminium
  • Perform grind line refinement, metal blending, and surface preparation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart