Scotch-Brite™ EXL Deburring Wheel XL-WL, 203 mm x 15 mm x 76.2 mm, 8A MED

Article no.: 7000046142
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000046142
EAN / GTIN 50048011929809
Manufacturer number 7000046142
L-Number L51710 1609
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Our EXL deburring wheels are conformable, making it ideal for deburring stamped or laser cut parts and for finishing after belt sanding. A unique resin system produces less smearing, reducing clean and prep time. Convolute construction and clean, uniform wear keep these wheels running smoothly and help the operator attain a professional finish while minimising fatigue. Scotch-Brite material runs cool and provides these wheels with uniform wear and keeps fresh abrasives continuously exposed, making them a superior choice on heat sensitive substrates. The toughness of these wheels extend their service life. They are available with silicon carbide or aluminium oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint preparation and finishing. Aluminium oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Advantage:

  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Unitized construction compresses abrasive web for greater density and durability

Recommendation:

  • Deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart