Scotch-Brite™ Roloc™ EXL Unitized Wheel XL-DR, 50 mm x 6 mm, 8A MED

Article no.: 7000045980
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 60 Piece
  • Order steps: 60 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7000045980
EAN / GTIN 50048011171925
Manufacturer number 7000045980
L-Number L51710 946
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch-Brite™ Roloc™ EXL Unitized Wheel performs well in a variety of metal working applications and machined parts where close tolerances are important. Use our wheels to achieve professional results in weld polishing, deburring aircraft parts, or blending and finishing on a variety of metals, plastics and composites. The wheels come in a variety of grades, from fine to medium to coarse. They use EXL material in the higher densities for its toughness and aggressive cutting power for effective deburring of edges and corners, without damaging the part. The lower densities are soft and conformable and work well for finishing contoured surfaces. Roloc quick change discs are smaller discs designed to be easily and quickly attach onto a Roloc disc pad*, for convenient disc changes between different tasks, or in multi-step finishing processes. The Roloc system provides a secure attachment even for heavy-duty applications, and the variety of available 3M Roloc discs allows the operator to swap from one application to the next in just seconds. The discs allow use of both the edge and surface of the wheel without interruption of mounting hardware. Scotch-Brite surface conditioning products feature abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discolouration and warping. The fibres are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibres, which also extends the life of the disc.

Advantage:

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Recommendation:

  • ‎Use for a range of metalworking applications
  • Perform weld polishing, deburring aircraft parts, or blending and finishing on a variety of metals, plastics and composites

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart