Scotch-Brite™ Cut and Polish Wheel, 6 in x 1/2 in x 1 in 7A MED, 4 per case

Article no.: 7000045894
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7000045894
EAN / GTIN 50048011089312
Manufacturer number 7000045894
L-Number L51710 1494
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch-Brite™ Cut and Polish Wheel helps to remove surface defects, coarse grind lines, blend forging marks and machine mismatches while leaving a uniform grain finish. Our cut and polish wheels are available in a range of diameters and widths. They can be used with robotics, inline sanders, bench motors, backstands and centreless grinders. These wheels feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Advantage:

  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing
  • Available in a range of diameters and widths

Recommendation:

  • Helps to remove surface defects, coarse grind lines, blend forging marks and machine mismatches while leaving a uniform grain finish.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart