Scotch-Brite™ SST Deburring Wheel, 8 in x 1 in x 3 in 8S FIN

Article no.: 7000045862
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000045862
EAN / GTIN 00048011039671
Manufacturer number 7000045862
L-Number L51710 999
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ SST Deburring Wheel to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Our SST wheels are tough, dense and conformable, ideal for use on intricate shapes and contours. They’re strong enough to easily remove burrs and radius edges from drilling, stamping, punching and other machining operations, but don’t disturb critical tolerances. SST wheels are used extensively in the aerospace industry for deburring and finishing turbine blades and vanes, polishing and blending surgical instruments, and deburring aluminium die cast flashing, among other uses. Typically used on stationary machinery, these wheels are available in diameters 101.6 mm and greater and widths up to 914.4 mm. They use fine grade silicon carbide or aluminium oxide abrasives. Silicon carbide is a sharp, hard synthetic abrasive, a good match for cutting hard materials. Aluminium oxide is a hard, blocky mineral with a high cut-rate and long life. Silicon carbide breaks down faster than aluminium oxide, and produces a finer finish. Scotch-Brite convolute wheels are formed by wrapping layers of abrasive material around a central core. The three-dimensional web construction creates consistent finishes and can be used to radius edges. We bind synthetic fibres and abrasive particles to create an abrasive system that delivers consistent results for the life of the product. The open web construction continually exposes fresh abrasive to the work surface, for a consistent, smoother finish – without the risk of overworking the part and disturbing critical tolerances. It runs cooler and resists loading, extending the life of the product – all of which increase productivity.

Advantage:

  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
  • Higher density wheel that retains conformability for finishing intricate geometries and contours

Recommendation:

  • ‎Use in the aerospace industry for deburring and finishing turbine blades and vanes
  • Polish and blend surgical instruments
  • Use for deburring aluminium die cast flashing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart