3M™ Hookit™ Film Disc 375L, 150 mm x No Hole, 15 Hole, P600

Article no.: 7000045421
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 7000045421
EAN / GTIN 50051125867127
Manufacturer number 7000045421
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For a consistent, uniform finish on a variety of substrates in a wide range of applications, use 3M™ Hookit™ Film Disc 375L. Our discs come in a range of grades for various applications, from rough sanding to very fine finishing. They are designed for use with a random orbital sander and 3M Hookit backup pad*. Durable and flexible, our discs feature premium aluminium oxide, which delivers a fast cut rate and makes the disc last longer. They offer the tear resistance needed when using coarse grades in high production metalworking applications, particularly where there is concern of edge wear. Aluminium oxide is the preferred choice among industrial professionals for its fast cut-rate and long life. It’s a tough, durable abrasive that self-fractures during use to expose fresh cutting edges and a consistent sharp cut. Traditional natural abrasives dull more quickly, in comparison. The fast cut-rate, hardness and strength of aluminium oxide makes it a popular choice in grinding, sanding and finishing applications and it’s suitable for use on a wide variety of materials in both woodworking and metalworking, including ferrous alloys. To achieve a superior wood finish, use our 375L film disc in medium grade. They conform well to the contours and rounded edges of challenging work surfaces, to deliver a superior finish. Their load resistant coating and open coat construction reduces clogging and extends the life of the abrasive. For before and after paint finishing, our 375L film disc in fine grades offers the versatility needed for a superb uniform finish on plastics and clear coat technologies commonly used in the transport industry. Our discs with hook-and-loop feature are ideal for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris. Use them in applications where a 3M Stikit™ disc may be too aggressive, for a finer finish than with adhesive backed discs. They conveniently and firmly attach to a hook-and-loop backup disc pad* on a random orbital sander, can be removed cleanly and easily, and repeatedly re-used for the extent of the abrasive life. For optimal performance, pair our Hookit discs with a 3M Hookit disc pad. They have excellent tear-resistance and provide a very uniform finish and consistent results with each use. They’re an excellent choice for paint, e-coats, primers, gel coats, glass, acrylics and solid surface material, wood topcoats, and any application that demands a perfect finish. *Sold separately

Advantage:

  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Durable film backing is tear-resistant and provides a uniform, consistent finish
  • Open coat construction provides an aggressive cut
  • 5/16-24 external threads are compatible with orbital or random orbital sanders with 5/16-24 internal threads
  • Excellent for contoured surfaces

Recommendation:

  • Apply to a wide variety of materials in both woodworking and metalworking, including ferrous alloys
  • Use with a random orbital sander and 3M™ Hookit™ backup pad (sold separately)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart