3M™ File Belt Sander Platen Pad Material, 13 mm

Article no.: 7000045264
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000045264
EAN / GTIN 00051141283777
Manufacturer number 7000045264
L-Number L01130 101427
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Provide support for abrasive belts with 3M™ File Belt Sander Platen Pad Material. Our pad materials are available in thin, soft and hard densities. They’re designed for use with the following belts widths: 12.7 mm, 19.05 mm and 25.40 mm. There’s also a larger size, soft density pad material which can be cut to fit any belt size arm.

Advantage:

  • Adhesive attachment
  • Designed 12.7 mm, 19.05 mm and 25.40 mm belt widths
  • Customisable larger size to fit any belt size arm

Recommendation:

  • Use to support abrasive belts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart