3M™ Cubitron™ II Roloc™ Cloth Disc 984F, 38 mm, R150S, 60+

Article no.: 7000045171
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification & Classification

Article number 7000045171
EAN / GTIN 50051141277085
Manufacturer number 7000045171
L-Number L51710 65
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F for an exceptionally high cut rate with a long disc life. Our discs use a laminated 2-ply polyester backing for durability and wear resistance in edge work. The incorporated grinding aid makes this an outstanding product for all types of metals. This keeps the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, reducing metal discoloration/oxidation and the chance of heat-related stress cracks. These discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. The points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks with less fatigue.

Advantage:

  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • Backing supports medium to high pressure grinding applications
  • 2-ply construction gives added durability for edge work
  • Use wet or dry

Recommendation:

  • Excels in stainless steel, cobalt chrome and nickel alloy application

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart