3M™ Hookit™ Soft Disc, 150 mm, Fine, PN60182

Article no.: 7000041377
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000041377
EAN / GTIN 05010027408609
Manufacturer number 7000041377
L-Number L01130 100611
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Hookit™ Soft Disc with standard Hookit™ Back-up pads to perform efficient close edge work, reducing edge cutting when the pad is tipped on edge and maintaining closer contact with the edge. Our discs are made of a durable 1/2″ soft density foam and feature a 3M clean sanding hole pattern. They add conformability to a clean sanding back-up pad*, allowing the operator to follow contours and get in closer to edges, while maximising dust extraction. These soft interface disc pads provide a greater cushion and more conformability than a pad with medium density foam. The series of uniquely designed holes and channels allow dust to be pulled through the holes and away from the sanding surface. This improves the work environment and disc life. Our clean sanding dust management system is designed for better dust evacuation from work surfaces than 5 or 6 hole products. It’s optimised with a self-generated vacuum sanding tool* fitted with a clean sanding filter bag*. Our clean sanding products are designed to suction dust off the workpiece, and from the air. This helps to minimise disc loading and adds life to the abrasive. Reducing dust in the air also helps to improve working conditions. 3M clean sanding abrasives can be paired with clean sanding disc pads, for use on a central vacuum-ready sander. *Sold separately

Advantage:

  • Made with soft yet durable foam
  • Increases conformability due to its structure
  • Use with standard or clean sand Hookit™ Back-up Pad to perform efficient close edge work and maximise dust extraction

Recommendation:

  • Use with standard or clean sand Hookit™ Back-up Pad for effective close edge work

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart