3M™ PELTOR™ Optime™ III Earmuffs, Hi-Viz, Helmet Mounted, H540P3E-475-GB

Article no.: 7000038212
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000038212
EAN / GTIN 04046719361267
Manufacturer number 7000038212
L-Number L01110 118
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get comfortable, high performance hearing protection with 3M™ PELTOR™ Optime™ III Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 34 dB. They’re ideal for use in extremely loud environments such as airports, power stations, marine engine rooms and print works. Created with a double-casing technology that minimises resonance in the holder casing that results in maximum high-frequency attenuation. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide foam cushions offer low contact pressure around the ears, making them comfortable to wear for long periods and increasing compliance through user wear preference. Our earmuff stands for effective protection and highest comfort for the wearer. The cushions and foam inserts are available as Hygiene Kits which are easy to replace if they become worn or damaged, extending the life of the product. 3M™ PELTOR™ Optime™ III Earmuffs are available in headband, neckband, helmet attached and Hi-Viz green models.

Advantage:

  • Reducing noise levels from 33-34 dB, model dependant, tested to EN 352:2020
  • Double casing technology minimises resonance effect
  • Large space inside the cups helps minimise heat and moisture build-up
  • Wide, comfortable foam sealing rings provide optimum seal and ideal comfort, even during long periods of use
  • Cushions and inserts available as replacement Hygiene Kits
  • Available in headband, neckband, helmet attached and Hi-Viz green models
  • Extremely noisy environments, such as airports, power stations, marine engine rooms and print works
  • The Hi-Viz green is ideal for workers who need hearing protection and be extra visible – on road construction sites, airports or other high-risk workplaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart