3M™ E-A-R™ Tracers™ Earplugs, Corded, TR-01-000

Article no.: 7000038200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000038200
EAN / GTIN 04046719348084
Manufacturer number 7000038200
L-Number L01110 217
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get comfortable, durable and reusable hearing protection with the family of 3M™ E-A-R™ UltraFit™ Earplugs, which includes 3M™ E-A-R™ Tracers™Earplugs in non food colour blue. A proven triple-flange design made of a pliable premoulded elastomeric polymer fits most ear canal sizes. Provides noise reduction to 29 dB SNR as fully tested and approved against EN 352-2:2020. They can be cleaned easily with soapy water and reused again and again – helping decrease waste. Supplied with a pre-tipped cord for convenient storage when not in use.

Advantage:

  • Reduces noise levels up to 29 dB SNR in accordance with EN 352-2:2020
  • Patented tri-flange design in pre-moulded material makes them a fit for most ear canals
  • Firm, long stem for easy insertion and removal
  • The 3M™ E-A-R™ UltraFit™ & 3M™ E-A-R™ Tracers™Earplugs are made rom a soft and durable material, whilst the Tracers™ includes internal metal components for traceability
  • Corded
  • Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart