3M™ Flexomount™ Plate Mounting Tape 411DL, Grey, 305 mm x 33 m, 0.38 mm

Article no.: 7000036202
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000036202
EAN / GTIN 00051138951900
Manufacturer number 7000036202
L-Number L01310 1961
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Place rubber and photopolymer printing plates to flexographic printing cylinders or sleeve systems with 3M™ Flexomount™ Plate Mounting Tape 411DL. Our double coated, grey, vinyl mounting tape provides uniform coverage of solids when halftone dot reproduction is not critical. The soft rubber adhesive has a high adhesion which helps to reduce plate edge lifting. It’s also designed for clean removal from plate and print cylinders. These Flexomount tapes have a solid vinyl carrier which is designed for printing solids and line work.

Advantage:

  • Achieve excellent shear, peel and impact performance
  • Use for most plastics and metals
  • Provides uniform coverage of solids when halftone dot reproduction is not critical
  • High adhesion helps reduce plate edge lifting

Recommendation:

  • Use on most plastics and painted, coated, oily or bare metals

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart