3M™ Trizact™ Cloth Roll 337DC, 660 mm x 50 m, A160

Article no.: 7000032262
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000032262
EAN / GTIN 04046719192847
Manufacturer number 7000032262
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Trizact™ Cloth Roll 337DC for metal work including mill line removal, intermediate scratch refinement, consistent dimensioning and consistent finishing applications. Our cloth rolls feature an aluminium oxide abrasive product constructed on a flexible X-weight cloth backing. 3M Trizact abrasives revitalise light dimensioning and finishing work by reducing processing steps, increasing throughput and creating consistency. Large benefits are achieved through a 3M technology called microreplication. During microreplication, small three-dimensional structures resembling pyramids adhere to a backing. These pyramids contain layers of mineral that begin to break down after repeated use, continually exposing fresh mineral. This cycle of mineral renewal sustains the abrasive’s sharpness. The ongoing sharp cutting action reduces the need to swap out the abrasive, contributing to higher throughput and increased productivity. Additionally, because the mineral is uniformly distributed over the abrasive surface, the workpiece receives fixed, rather than erratic, contact for a consistent cut. From medical implants and surgical tools to automotive transmission components, 3M Trizact abrasives are uniquely suited for projects with acute technical requirements – delivering a consistent finish part after part.

Advantage:

  • Excellent finish consistency
  • Flexible backing
  • Use for metal working

Recommendation:

  • For metal work including mill line removal, intermediate scratch refinement, consistent dimensioning and consistent finishing applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart