3M™ Scotchlok™ Electrical IDC 314, Pigtail, Self-Stripping, Blue, 0.5 - 1.5 mm², 1000 /Case

Article no.: 7000031482
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 1000 Piece
  • Order steps: 1000 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000031482
EAN / GTIN 50054007092310
Manufacturer number 7000031482
L-Number L01310 1649
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Provide a moisture resistant, flame retardant electrical connection for two or three wire ends with 3M™ Scotchlok™ IDC Connector 314 Our connector has a unique ‘U’ contact that provides a quick and dependable electrical connection that simply snaps shut without stripping or twisting the wire. It connects 0.5 mm² to 1.5 mm² wires. A live spring joint is made by driving the U contact down into the connector. As the U contact is pressed into the connector, it grasps the conductors as it displaces insulation.

Advantage:

  • Unique ‘U’ contact provides a dependable electrical connection up to 600V
  • Quick and easy to usesimply snap shut without stripping or twisting the wire
  • UL listed, VDE Certified, IEC 60998-3-2 tested
  • Moisture resistant in wet environment applications when used with distribution box.
  • Suitable for use in temperatures up to 221 degrees F (105 degrees C)
  • Voltage ratings: 1000V for fixtures, luminaires and signs; 600V for building wire
  • RoHS 2011/65/EU Compliant

Recommendation:

  • Wire Connection

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart