Scotch-Brite™ Radial Bristle Disc RD-ZB, 75 mm x 9.53 mm, P400, Blue, Type C

Article no.: 7000028532
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 80 Piece
  • Order steps: 80 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burnishing brush

Identification & Classification

Article number 7000028532
EAN / GTIN 50048011301292
Manufacturer number 7000028532
L-Number L51710 190
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Efficiently remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas, with fast running Scotch-Brite™ Radial Bristle Disc. Our durable discs are designed to cut fast and last longer than wire and other abrasive discs. They work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. They are recommended for use in general industrial, aerospace, automotive, metalworking and transport applications. They use moulded, flexible bristles that offer more surface contact than wire brushes and remain safely in place during light pressure, to achieve the desired finish. Our discs feature 3M ceramic aluminium oxide blend, a superior performing ceramic mineral designed to enhance the grain’s toughness and hardness. This ceramic aluminium oxide blend is engineered to fracture frequently for a cut rate and longevity that surpasses aluminium oxide abrasives. Ceramic abrasives are designed to handle intense heat and stress applications. Scotch-Brite abrasives are unique surface conditioning products, combining abrasives with non-woven fibre material, creating an abrasive system that delivers consistent results for the product’s entire lifetime. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.

Advantage:

  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Free from wire filaments for improved safety

Recommendation:

  • Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas
  • Use on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals
  • Apply in general industrial, aerospace, automotive, metalworking and transport industry applications
  • Use to strip, deburr, blend, finish, polish, clean, and remove coatings

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart