Scotch-Brite™ Finishing Wheel FS-WL, 152 mm x 25 mm x 25.4 mm, 2S CRS

Article no.: 7000028484
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Kompaktscheibe

Identification & Classification

Article number 7000028484
EAN / GTIN 50048011187568
Manufacturer number 7000028484
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For finishing, polishing, blending or deburring use a Scotch-Brite™ Finishing Wheel. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications, where a high degree of conformability and less density are required. Their convolute construction gives a balanced, smooth running, and the moderate aggressiveness and lighter density delivers controlled wear for consistent results over the life of the wheel. The open, non-woven web runs cool and lessens impact on heat-sensitive materials. Scotch-Brite finishing wheels provide cleaning and final finishing for stainless steel, aluminium, brass, copper and other metals.

Advantage:

  • Aluminium Oxide/Silicon Carbide construction
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
  • Moderate aggressiveness and lighter density provide controlled wear for consistent results
  • Convolute construction provides a balanced, smooth running wheel
  • Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Recommendation:

  • Use for finishing, ‎polishing, straight-line – brushed finish and blending

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart