3M™ Finesse-it™ Roloc™ Sanding Pad, 32 mm, PN13442

Article no.: 7000028224
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 7000028224
EAN / GTIN 50051144134422
Manufacturer number 7000028224
L-Number L51710 877
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

This accessory may be used when a sanding tool is preferred over hand sanding. Our 3M™ Roloc™ Sanding Pad can be used with a Roloc™ disc pad or with tools equipped with the Roloc™ attachment system. The rubber face is engineered to hold 3M™ Stikit™ discs securely in place during use and also provides for fast and easy disc removal. Sanding discs are sold separately. 3M™ Roloc™ TR quick change discs have a plastic threaded button or screw designed to easily and quickly attach to a 3M™ Roloc™ TR disc pad (sold separately) so that operators can conveniently change discs with a simple twist-off, twist-on motion. The Roloc™ TR system provides a secure attachment, and the variety of available Roloc™ discs allows swapping from one application to the next in seconds. Each TR attachment button is also color-coded, making it easy to identify the grade required for different applications. Our 3M™ Finesse-it™ products are a line of specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and baked refinish paints to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. Finesse-it™ products are an integral part of a 3M recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.

Advantage:

  • Quick attachment for 3M™ Stikit™ sanding discs to use on random orbital tools
  • Smaller diameter ideal for targeting small defects and accesses hard-to-reach areas
  • Medium density foam with black rubber face provides effective leveling of paint defects
  • 3M™ Roloc™ quick change attachment system provides fast pad change out for multi-step finishing processes
  • Sanding discs sold separately

Recommendation:

  • For accessing small, tricky areas
  • Provides effective levelling of paint defects

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart