3M™ Extreme Sealing Tape 4412N, Translucent, 50 mm x 16.5 m, 2.0 mm

Article no.: 7000021302
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sealing strip

Identification & Classification

Article number 7000021302
EAN / GTIN 50051111922786
Manufacturer number 7000021302
L-Number L01310 185
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Professional seal over an existing joint or seam which can be exposed to direct sunlight, as well as temperature and humidity extremes.

Feature:

  • Colour: Translucent
  • Total Thickness [mm]: 2.00
  • Backing Material: Acrylic Foam
  • Adhesive Type: Acrylic
  • Peel Strength [Newton/25 mm]: 42.0
  • Tensile Strength [Newton/25 mm]: 48
  • Elongation at Break: 380%
  • Temperature Use Range: 90°C to 150°C (min, h)

Advantage:

  • Sticks on contact to many metals and plastics without drying time, dripping, oozing, or mess
  • Provides immediate seal with no wait time or oozing associated with liquid sealants
  • No sticky residue on hands
  • Conforms over contours, edges, rivets and screw heads for a water tight seal
  • Paintable, blends with adjoining surfaces
  • Holds securely through sun, rain, snow, temperature extremes and abrasion
  • Achieve professional sealing results even when used outdoors

Recommendation:

  • Use in extreme temperatures and humidity
  • Truck and trailer roof sealing
  • Skylights sealing
  • Window and door sealing
  • 'Roof-to-trim' sealing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart