Scotch® Electrical Semi-Conducting Tape 13, 19 mm x 4,5 m, Black, 50 rolls/case

Article no.: 7000007284
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000007284
EAN / GTIN 00054007150176
Manufacturer number 7000007284
L-Number L01310 1780
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch® Electrical Semi-Conducting Tape 13 lengthens easily to conform to irregular shapes and retains its conductivity when stretched. It is stable over a wide temperature range and it doesn’t effect the conductivity of cable semi-conducting jackets. This tape is used for high voltage connections and provides cable shield continuation.

Advantage:

  • Replaces semi-conducting layer beneath metallic shield in various medium-voltage cable repairs and splices
  • Electrically round-outs high-voltage connectors and bonds to insulating materials to minimise electrical stresses
  • Withstands temperatures up to 90 °C
  • Round-outs bolted connections on insulated bus bars
  • Provides shielding for cable splices on solid dielectric insulated power cables
  • ASTM Approval and RoHS 2011/65/EU Compliant.
  • Not to be used for electrical insulation

Recommendation:

  • Conductor smoothing
  • Replacement of the semi-conductive layer under the metallic shield for repairs and connections on various high voltage cables
  • Unsuitable for ground cables and for electrical isolation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart