Description:
3M™ Tape 79 has a pressure sensitive, acrylic adhesive that offers optimized adherence and resists edge tears. This conformable tape is solvent resistant and has a glass cloth backing that will not shrink, burn or rot while ensuring maximum stability. The printable tape is designed for banding and strapping applications. It provides excellent absorption of varnishes and resin. UL Listed and RoHS 2011/65/EU Compliant.
Advantage:
- Pressure-sensitive, acrylic adhesive offers optimized adherence
- Glass cloth backing ensures maximum stability
- Designed for coils/transformers and motor applications
- Printable and has the ability to absorb resin and varnishes
- Withstands a temperature range of 32 to 302 °F (0 to 150 °C)
- Highly conformable and resists solvents
- UL Listed and RoHS 2011/65/EU Compliant
Recommendation:
- Insulation reinforcement in mechanically demanding applications
- Kern, layer, end and cross insulation
- Termination, deck and winding head bandaging
- Conductor/cable bundling and fixing
- Pole winding bandaging of motors
- Groove insulation reinforcement
- Fastening of surface insulation materials and other insulation materials