3M™ Bumpon™ Protective Products SJ5744 Black, 2600 per case

Article no.: 7000001900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2600 Piece
  • Order steps: 2600 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000001900
EAN / GTIN 50021200673288
Manufacturer number 7000001900
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Bumpon™ Protective Products SJ5744 Black, 2600 per case as feet, stoppers and spacers in the home or at work. These black, urethane rubber bumpers are plasticiser free and self-adhesive, with a high skid resistance that won’t scratch or stain surfaces.Its 19.1 mm wide x 4.1 mm high cylindrical flat top provides excellent load bearing and anti-skid performance.Applies easily due to 3M pressure sensitive adhesives, without cracking or hardening. Reduces vibration and noise of small home appliances, furniture or electronics.Use to align pictures and keep products spaced apart when shipping. Stick on as stops for cabinet doors, lids, and drawers or almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise may be an issue. Apply to feet on the bottom of small appliances. Cut down on scraping, bumping and banging. Ideal for desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.

Advantage:

  • Plasticiser free with a urethane composition
  • Apply easily due to 3M™ pressure sensitive adhesives
  • Offers high skid-resistance
  • Won't scratch or stain surfaces.
  • Reduces vibration and noise
  • Won’t crack or harden

Recommendation:

  • Use to protect delicate items from being marked
  • Use as stops for cabinet doors, lids, and drawers
  • Use to prevent damage during deliveries, and to keep parts from direct contact with each other
  • Spacers for picture frames to provide alignment; for electronics and automotive applications and aid in assembly.
  • Protectors to prevent damage in shipping, and keep parts from direct contact with each other.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart