3M™ Performance Plus Duct Tape 8979, Blue, 48 mm x 55 m, 0.33 mm

Article no.: 7000001330
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000001330
EAN / GTIN 50021200564685
Manufacturer number 7000001330
L-Number L01310 701
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Constructed of polyethylene film laminated to cloth, backed by a rubber adhesive, this tape conforms to irregular and curved surfaces, resists curling, and tears off the roll cleanly for ease in application. It is an excellent choice for containment operations, where it provides a tight seal for attaching poly draping and closing cuffs.Our Performance Plus Duct Tape 8979 was tested according to UL723, ASTM E84. The tape can be used at temperatures up to 200 degrees F.Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. In addition to the traditional silver, we offer it in a variety of colors to enhance utility and aesthetics. Our sturdy cloth-reinforced tape can be torn from the roll and sticks instantly, providing solutions for patching, bundling, reinforcing, tabbing, taping/splicing insulation, capping pipe, securing conduit ends, marking, labeling, temporary repair, hanging polyethylene drapes and protecting against light sandblast overspray.

Feature:

  • Colour: Slade Blue
  • Total Thickness [mm]: 0.31
  • Backing Material: PE Over Cloth Scrim
  • Adhesive Type: Rubber
  • Peel Strength [Newton/25 mm]: 5.3
  • Tensile Strength [Newton/25 mm]: 63
  • Elongation at Break: 19%
  • Temperature Use Range: 90°C

Advantage:

  • Resists UV, sunlight, and weather to stay on for up to one year without deterioration
  • Special adhesive sticks immediately and reliably long-term to most surfaces
  • Protects against light abrasion including overspray from bead blasting, sand blasting, and shot peening
  • Good choice for hanging polyethylene drapes for containment activities
  • Protects against grime, UV, and weather, then removes cleanly

Recommendation:

  • Use for long term, immediate and reliable sticking to most surfaces
  • Splicing of insulation, pipes and panels (hinge effect)
  • Cauling and protection with film splicing for treatment or decontamination
  • Wrapping of containers and pipes
  • Container sealing and tarp repair

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart