Scotch-Brite™ Roloc™ High Strength Disc TR, 50 mm, A VFN

Article no.: 7000000709
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000000709
EAN / GTIN 00048011159072
Manufacturer number 7000000709
L-Number L01130 110723
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Roloc™ High Strength Disc for cleaning, deburring and creating a professional satin finish. Our disc is made of a durable, tough, open-web material. It uses aluminium oxide –a tough and lasting mineral, in medium grade coarseness. The mineral cuts sharp helping to reduce the time taken, while extending the disc life. It can help to lower abrasive costs while increasing productivity. Our disc is conformable and durable, resisting loading and offering a fast cut and good, consistent finish on all kinds of surfaces. The disc works well on flat or irregular surfaces, without damaging or altering the substrate or work piece. Use Roloc high strength disc instead of wire wheels or scrapers, for reaching into tight spots. It can be used with a disc sander or die grinder for easier working than with a manual scraper. Aluminium oxide offers a long life and superior cut rate. It’s a tough, durable abrasive. In use, it continually self-fractures to expose fresh cutting edges, compared to traditional abrasives, such as garnet, which quickly wear down with use. It’s a good choice in grinding applications, for a fast cut-rate, hardness, strength, and low heat retention. Aluminium oxide is suitable for use on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. 3M™ Roloc products make fast, easy light work of disc change out between steps on portable tools. Roloc TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a 3M Roloc TR Disc Pad* so that operators can conveniently change discs with a simple twist-off, twist-on action. 3M Roloc discs are also available with a TSM metal button. The 3M Roloc system provides a secure attachment even for heavy-duty applications, and the variety of available 3M Roloc discs allows swapping from one application to the next in seconds. *Sold separately

Advantage:

  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Conformable, durable blending and burr removal

Recommendation:

  • Use for cleaning, deburring and creating a professional satin finish
  • Ideal for use on irregular surfaces
  • Combine with a disc sander or die grinder for easier working than with a manual scraper

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart