Scotch-Brite™ Light Deburring Wheel LD-WL, 203 mm x 609 mm x 76 mm, 7S FIN

Article no.: 7000000707
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000000707
EAN / GTIN 00048011155777
Manufacturer number 7000000707
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

When a moderate degree of conformability and density are needed to maintain critical tolerances while providing a fine polished finish, use Scotch-Brite™ Light Deburring Wheel. It’s designed to be a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. The wheels are made for soft construction and smooth operation, requiring less effort by the operator than a harder wheel. A unique resin system helps minimise smearing and reduces heat build-up. The light deburring wheel runs cool and resists loading due to its non-woven web construction. This helps reduce the risk of part discolouration and warping while extending the life of the wheel. Our wheels are available in fine grade abrasive.

Advantage:

  • Provides a clean and economical system for removing fine burrs, resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Recommendation:

  • Use to provide a clean system for light deburring, polishing, and finishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart